Skip Content
SLEEVES CANVAS FR 7IN OPEN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES CANVAS FR 7IN OPEN TOP

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGCJ12M
  • Mfr. Model # CJ12M
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Sleeve protectors, flame retardant canvas sleeves, 7 inch open top.

Technical Specs

  • Item Flame Retardant Canvas Sleeves, 7" Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list