Skip Content
SLEEVES ALUMINUM SZ 5/16 IN PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVES ALUMINUM SZ 5/16 IN PK25

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLE2
  • Mfr. Model # 1DLE2
  • UNSPSC # 31163005
  • CATALOGUE PAGE # 1909
  • Shipping Weight 13.33 lbs

Product Details

Aluminum alloy wire rope sleeves. Generate professional-quality loops with a clean look. For use with GGM1DMV2 Hand Swager/Cutter.

Technical Specs

  • Material Aluminum Alloy
  • For Use With 1DMV4
  • Item Wire Rope Sleeve
  • Wire Rope Dia. 5/16"
  • Finish Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list