Skip Content
SLEEVES 21.5INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEEVES 21.5INL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8065CI
  • Mfr. Model # CE8065CI
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Length 21"
  • Colour White
  • Item Sleeves
  • Seam Style Sewn
  • Material MicroGuard
  • Thickness 60 GSM
  • Cuff Style Elastic
  • Standards ANSI -ISEA 101-1996 R2011

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list