SLEEVES 21.5INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVES 21.5INL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8065BP
  • Mfr. Model # CE8065BP
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Colour White
  • Item Sleeves
  • Material MicroGuard
  • Thickness 60 GSM
  • Seam Style Serged
  • Cuff Style Elastic
  • Standards ANSI -ISEA 101-1996 R2010

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list