Skip Content
SLEEVES 21.5INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES 21.5INL

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4065BP
  • Mfr. Model # CE4065BP
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Length 21"
  • Colour White
  • Seam Style Sewn
  • Item Sleeves
  • Thickness 60 GSM
  • Material Body Filter
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list