Skip Content
SLEEVES 18IN LONG STERILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES 18IN LONG STERILE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC501BWH001000S
  • Mfr. Model # IC501BWH001000S
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) sleeve. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Material Tyvek(R) Isoclean(R)
  • Length 18"
  • Seam Style Bound
  • Item Sleeve, Sterile
  • Thickness 4.4 mil
  • Cuff Style Elastic
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list