Skip Content
SLEEVES 18IN LONG CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVES 18IN LONG CLEAN

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC501BWH001000C
  • Mfr. Model # IC501BWH001000C
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) sleeve. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Item Sleeve, Clean
  • Material Tyvek(R)
  • Length 18"
  • Thickness 5.0 mil
  • Seam Style Bound
  • Cuff Style Elastic Wrist and Bicep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List