SLEEVE WALL A/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLEEVE WALL A/C

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PP42
  • Mfr. Model # 5PP42
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.65 lbs

Technical Specs

  • Height 15-7/16"
  • Depth 18"
  • Includes Outside Panel, Sleeve, Inside Panel, Construction Support, Weather Seal and Mounting Hardware
  • Item Wall Sleeve
  • For Use With Frigidaire Through The Wall Air Conditioners
  • Width 25-7/8"
  • Material Steel
  • Wall Opening 15-1/4 x 26" When Wall Brackets are Used, Finished Walls Up to 17-3/4" Thick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list