Skip Content
SLEEVE THREADED VELOCITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE THREADED VELOCITY

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC16401397
  • Mfr. Model # 16401397
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Threaded Sleeve
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Series Velocity(TM)
  • For Use With Spray Master V250 Amp, Spray Master V350 Amp, Spray Master V450 Amp
  • Material Stainless Steel
  • Style Velocity
  • Type Threaded
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list