Skip Content
SLEEVE SANDING 1-1/2X4 R228 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEEVE SANDING 1-1/2X4 R228 80GR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88481
  • Mfr. Model # 88481
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Diameter 1-1/2"
  • Width 4"
  • Grit 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list