Skip Content
SLEEVE SANDING 1-1/2X4 R228 150GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE SANDING 1-1/2X4 R228 150GR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88482
  • Mfr. Model # 88482
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 4"
  • Grit 150
  • Diameter 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list