Skip Content
SLEEVE,SAFETY,96 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE,SAFETY,96 IN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1E514
  • Mfr. Model # 1E514
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores
  • Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
  • Case Quantity 48
  • Item Safety Sleeves
  • Length (In.) 96
  • Type T8 Lamps
  • Sleeve Color Yellow
  • End Caps Universal Pin
  • Standards USDA and OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list