Skip Content
SLEEVE PU 5.5MIL 19.5IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE PU 5.5MIL 19.5IN WHITE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON39-368W
  • Mfr. Model # 39-368W
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Length 19"
  • Item Polyurethane Sleeves
  • Material Polyurethane
  • Thickness 5.5 mil
  • Standards CFIA
  • Seam Style Seamless
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list