Skip Content
SLEEVE POLAR BEAR PLUS 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLEEVE POLAR BEAR PLUS 21

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL74-021
  • Mfr. Model # 74-021
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Application Meat Packaging - Kill, Fab, and Processing Areas, Handling Large Glass Panes
  • Item Sleeve
  • Material Spectra/Fiberglass/Polyester
  • Length 21"
  • Size 21"
  • Standards FDA Compliant for Food Handling Applications
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 3
  • Cuff Style Continuous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list