SLEEVE NUT P-TITE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE NUT P-TITE 3/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61P6
  • Mfr. Model # 61P6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Nut and Acetal Sleeve
  • Tube Size 3/8"
  • Temp. Range 0 - 150 Degrees F
  • Hex Size 9/16"
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal
  • Max. Pressure 150 psi
  • Fitting Connection Type Compression
  • Basic Fitting Shape Assembly
  • Specific Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list