SLEEVE MOULDED 5/16 POLY-TITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE MOULDED 5/16 POLY-TITE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE60P5
  • Mfr. Model # 60P5
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Acetal Sleeve
  • Temp. Range 0 to 150 Degrees F
  • Colour Black
  • Tube Size 5/16"
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Sleeve
  • Specific Fitting Shape Sleeve
  • Fitting Connection Type Compression
  • Tube Fitting Material Acetal
  • Pipe Size - Pipe Fitting 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list