Skip Content
SLEEVE KEVLAR 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE KEVLAR 10 INCH

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9371E
  • Mfr. Model # 9371E
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 2456
  • Shipping Weight 0.05 lbs

Product Details

Cut-resistant Sleeves 100% Kevlar(R). Economy weight, 2 ply. High comfort level, allows manual dexterity. Launderable. Sold by each. Length: 10 inch.

Technical Specs

  • Length 10"
  • Material Kevlar(R)
  • Item 2 Ply No Thumb Hole
  • ANSI/ISEA Cut Level 3
  • Application Assembly Line Production, Automotive assembly, canning, Construction, Demolition, Glass Handling, HVAC, Janitorial, Manufacturing, Materical Handling, Metal frabrication
  • Colour Yellow
  • Standards ANSI/ISEA 105

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list