SLEEVE HERO 18IN KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE HERO 18IN KEVLAR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9318K7
  • Mfr. Model # 9318K7
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow/Gray
  • Application Manufacturing, Food service, Glass handling, HVAC, Warehousing, Agriculture, Automotive Assembly, Carpentry, Construction, Farming, Landscaping, Recycling and Sheet metal industry.
  • Gauge 7
  • Item Sleeve
  • Cuff Hemmed
  • Back Material Hero(TM)
  • ANSI Cut Grams 3026
  • ANSI/ISEA Cut Level 4
  • Finger Material Hero(TM)
  • Finger Style Full
  • Weight N/A
  • Standards ANSI CUT 4
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list