Skip Content
SLEEVE FLOOR MOUNT ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE FLOOR MOUNT ZINC PLATED

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH7ZP/
  • Mfr. Model # DH7ZP/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 14.0 lbs

Product Details

Floor mount sleeve, zinc-plated, mild steel for Miller Durahoist(TM) safety system.

Technical Specs

  • Item Floor Mount Sleeve, Zinc-Plated, Mild Steel
  • Colour Silver
  • Finish Zinc Plated
  • For Use With Mfr. No. DH-3/, DH-19-MILLER, MR50GC-Z7/50FT
  • Height 9-1/4"
  • Length 10"
  • Material Steel
  • Width 10"
  • Bearing Material PVC Pipe, ASTM-D-1785
  • Tensile Strength 5000 lb.
  • Mounting Holes 4
  • Standards OSHA, ANSI & CSA
  • Max. Working Load 450 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list