Skip Content
SLEEVE FLEX CABLE X2 LADSAF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE FLEX CABLE X2 LADSAF

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI6160030
  • Mfr. Model # 6160030
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes Carabiner
  • Colour Gray
  • Item Cable Sleeve
  • For Use With 3/8" or 5/16" Dia. 1x7 or 7x19 Solid Core Cable
  • Length 6"
  • Weight Capacity 310 lbs.
  • Hardware Material Stainless Steel
  • Standards CSA
  • Line Material Galvanized or Stainless Steel
  • Visual Load Indicator Yes
  • Tensile Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list