SLEEVE FLAME-RESISTANT BRWN 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE FLAME-RESISTANT BRWN 18IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T180
  • Mfr. Model # 5T180
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 848
  • Shipping Weight 1.1 lbs

Product Details

Flame-Resistant Sleeve, Size Universal, Length 18 In., Brown, Snap Cuff, Adjustable Strap Top, Material Leather, Application Welding, Grinding, Standards NFPA 70E, Pair

Technical Specs

  • Item Flame-Resistant Sleeves
  • Application Welding, Grinding
  • Colour Brown
  • Length 18"
  • Material Leather
  • Cuff Style Snap
  • Standards NFPA 70E
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list