Skip Content
SLEEVE FIRESTOP SPLIT KIT FOR 25 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLEEVE FIRESTOP SPLIT KIT FOR 25 MM

STI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPFFSR100
  • Mfr. Model # FSR100
  • UNSPSC # 46191608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Silver
  • Includes Sleeve, Putty, Escutcheon Plate, and Gasket
  • Length 12"
  • Material Steel
  • Item Split Sleeve Kit
  • Standards UL Classified and FM Approved
  • Diameter 1"
  • Fire Rating 4 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list