SLEEVE DYNEEMA 15 IN ELASTIC ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLEEVE DYNEEMA 15 IN ELASTIC ENDS

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9758
  • Mfr. Model # 99-1-9758
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 2456
  • Shipping Weight 0.15 lbs

Product Details

Dyneema(R) seamless knit - sleeves.

Technical Specs

  • Item Elastic Wrist and Forearm
  • Weight Lightweight
  • Back Material Dyneema(R) knit
  • Abrasion Resistant Yes
  • Standards EN388 CE3540 Cut Level 5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list