Skip Content
SLEEVE DYNEEMA 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE DYNEEMA 12IN

NORTH BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONNFDS16
  • Mfr. Model # NFDS16
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Cut Resistant Gloves, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass And Metal Parts
  • Colour Gray
  • Item Cut Resistant Sleeve
  • Length 16"
  • Material Dyneema(R)
  • ANSI/ISEA Cut Level 5
  • Size One Size Fits Most
  • Standards EN 388

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List