Skip Content
SLEEVE DRILL MT 642 4 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE DRILL MT 642 4 X 2

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30426D
  • Mfr. Model # 30426D
  • UNSPSC # 27112824
  • CATALOGUE PAGE # 647
  • Shipping Weight 1.0 lbs

Product Details

Drill sleeve for Morse Taper shank tool. Outside Morse Taper No. 4, inside Morse Taper No. 2, overall length 4.88 in.

Technical Specs

  • Overall Length (In.) 4.88
  • Inside Morse Taper 0 - 5
  • Outside Morse Taper 1 - 6
  • Item Drill Sleeve
  • Overall Length (mm) 124

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list