Skip Content
SLEEVE CUT RESIST THUMBHOLE YW 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE CUT RESIST THUMBHOLE YW 10IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AJ47
  • Mfr. Model # 5AJ47
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Yellow cut resistant sleeve with thumhole. Kevlar(R). One Size fits most. ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 4. Used with glass/metal handling/fabrication or other activities where risk for cut/laceration is high.

Technical Specs

  • Application Activities with High Cut/Laceration Risk
  • Colour Yellow
  • Item Cut-Resistant Sleeve
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Cuff Style Serged Edge
  • Standards ASTM 3389-05
  • Cut-Resistant Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list