SLEEVE CUT KEVLAR/COT THUMB YW 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE CUT KEVLAR/COT THUMB YW 14IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3CZK7
  • Mfr. Model # 3CZK7
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Yellow cut resistant sleeve with thumbhole. Kevlar(R)/Cotton Blend. Size One Size Fits Most, ANSI/ISEA Cut Level 2. For use with glass handling, fabrication, assembly, sheet metal, canning. Standards ASTM 3389-05.

Technical Specs

  • Application Glass Handling, Fabrication, Assembly, Sheet Metal, Canning
  • Colour Yellow
  • Item Cut-Resistant Sleeve
  • Cuff Style Serged Edge
  • ANSI/ISEA Cut Level 2
  • Standards ASTM 3389-05
  • Cut-Resistant Material Kevlar(R)/Cotton Blend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list