Skip Content
SLEEVE COVER MICROPOROUS 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLEEVE COVER MICROPOROUS 18IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDSL5M18
  • Mfr. Model # DSL5M18
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.03 lbs

Product Details

Mircoporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. Sold by pair.

Technical Specs

  • Item Protective Sleeve
  • Colour White
  • Length 18"
  • Material Mircoporous Film Laminate
  • Size 18"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list