SLEEVE COVER MICROPOR ANTI-ST 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLEEVE COVER MICROPOR ANTI-ST 18IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDSL4A18
  • Mfr. Model # DSL4A18
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2285
  • Shipping Weight 1.0 lbs

Product Details

Light and durablenti-static microporous film laminate garments are made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help prevent build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. Sold by pair.

Technical Specs

  • Colour White
  • Item Protective Sleeve
  • Length 18"
  • Cuff Style Elastic
  • Material Anti-Static Microporous Film Laminate
  • Size 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list