Discontinued with Replacement
SLEEVE COVER DISP POLYPRP 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLEEVE COVER DISP POLYPRP 18IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDSL3P18
  • Mfr. Model # DSL3P18
  • UNSPSC # 42131609
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
SLEEVES DISP POLYPRO 18 IN WT PK200

Your Price: NA

Product Details

Polypropylene material that is light, breathable and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. Sold by pair.

Technical Specs

  • Colour White
  • Item Protective Sleeve
  • Length 18"
  • Material Polypropylene
  • Cuff Style Elastic
  • Size 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list