Skip Content
SLEEVE CBL 1/2 ALUMINUM PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE CBL 1/2 ALUMINUM PK10

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VJZ3
  • Mfr. Model # 2VJZ3
  • UNSPSC # 31162812
  • CATALOGUE PAGE # 1909
  • Shipping Weight 1.77 lbs

Product Details

Aluminum alloy wire rope sleeves. Generate professional-quality loops with a clean look. For use with GGM1DMV2 Hand Swager/Cutter.

Technical Specs

  • Item Wire Rope Sleeve
  • Finish Natural
  • Material Aluminum Alloy
  • Wire Rope Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list