Skip Content
SLEEVE C/RESIST KEVLAR, NRW 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE C/RESIST KEVLAR, NRW 18IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KS18
  • Mfr. Model # 2KS18
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Colour Yellow
  • Item Cut-Resistant Sleeve
  • Length 18"
  • Material Kevlar(R)
  • Size OSFA
  • ANSI/ISEA Cut Level 3
  • Cuff Style Serged

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list