Skip Content
SLEEVE C/RESIST KEVLAR, NRW 12IN TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLEEVE C/RESIST KEVLAR, NRW 12IN TH

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR38AV60
  • Mfr. Model # 38AV60
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Length 12"
  • Colour Yellow
  • Material Kevlar(R)
  • Item Cut-Resistant Sleeve
  • Size OSFA
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 3
  • Cuff Style Serged

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List