Skip Content
SLEEVE BEARING,1/2X5/8X1 L,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE BEARING,1/2X5/8X1 L,PK 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3FJL5
  • Mfr. Model # 3FJL5
  • UNSPSC # 31171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Reddish
  • Flange Dia. (In.) -
  • Inside Dia. 1/2"
  • Includes -
  • Item Sleeve Bearing
  • Length 1"
  • Material Bronze SAE 841
  • Outside Dia. 5/8"
  • Temp. Range (F) 15.8-158
  • Number of Pieces -
  • Agency Compliance -
  • Lubrication Turbo 68
  • Max. Pv 50000
  • Flange Thickness (In.) -
  • Flange Dia. (mm) -
  • Flange Thickness (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list