Skip Content
SLEEVE BEARING,1/2 IDX1 IN L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE BEARING,1/2 IDX1 IN L,PK 5

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NCJ3
  • Mfr. Model # 2NCJ3
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Inside Dia. 1/2"
  • Colour Red
  • Includes -
  • Item Sleeve Bearing
  • Length 1"
  • Material Polymer
  • Number of Pieces -
  • Temp. Range (F) -58 to 194
  • Lubrication No Lube System
  • Agency Compliance RoHS
  • Max. Pv 8700
  • Outside Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list