SLEEVE AND THMBL KIT CBL SZ 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE AND THMBL KIT CBL SZ 3/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKJ9
  • Mfr. Model # 1DKJ9
  • UNSPSC # 23121612
  • CATALOGUE PAGE # 1909
  • Shipping Weight 0.15 lbs

Product Details

Sleeve and thimble set. Stainless steel - 2 stainless steel thimbles and 2 tin-plated copper sleeves. Galvanized steel - 2 zinc-plated thimbles and 2 aluminum alloy sleeves.

Technical Specs

  • Finish Tin Plated/Natural
  • For Use With 1DMV1, 1DMV2
  • Item Sleeve and Thimble Kit
  • Includes (2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
  • Material Stainless Steel Thimbles/Copper Sleeves
  • Wire Rope Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list