SLEEVE ANCHOR STL PHILIPS ZP 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE ANCHOR STL PHILIPS ZP 1/4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU09200.025.0400
  • Mfr. Model # U09200.025.0400
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 1.25 lbs

Technical Specs

  • Thread Size #10
  • Item Sleeve Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1,694
  • Anchor Dia. 1/4"
  • Anchor Length 4"
  • Min. Embedment 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list