Skip Content
SLEEVE ANCHOR STL PHILIPS ZP 1/4X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE ANCHOR STL PHILIPS ZP 1/4X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU09200.025.0150
  • Mfr. Model # U09200.025.0150
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Sleeve Anchor
  • Material Zinc Plated Carbon Steel
  • Package Quantity 100
  • Head Style Flat
  • Thread Size #10
  • Anchor Dia. 1/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1,694
  • Anchor Length 1-1/2"
  • Min. Embedment 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list