Skip Content
SLEEVE ANCHOR STL HEX NUT ZP 5/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE ANCHOR STL HEX NUT ZP 5/8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU09100.062.0300
  • Mfr. Model # U09100.062.0300
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.666 lbs

Technical Specs

  • Item Sleeve Anchor
  • Material Zinc Plated Carbon Steel
  • Package Quantity 5
  • Head Style Hex Nut
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 6,380
  • Thread Size 1/2"
  • Anchor Dia. 5/8"
  • Min. Embedment 2"
  • Anchor Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list