Skip Content
SLEEVE ANCHOR STL HEX NUT ZP 3/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE ANCHOR STL HEX NUT ZP 3/8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU09100.037.0400
  • Mfr. Model # U09100.037.0400
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 1.408 lbs

Technical Specs

  • Item Sleeve Anchor
  • Package Quantity 25
  • Material Zinc Plated Carbon Steel
  • Thread Size 5/16"
  • Head Style Hex Nut
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2,706
  • Anchor Dia. 3/8"
  • Anchor Length 4"
  • Min. Embedment 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list