Skip Content
SLEEVE ANCHOR SS HEX NUT 1/4X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE ANCHOR SS HEX NUT 1/4X1-3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU09150.025.0137
  • Mfr. Model # U09150.025.0137
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.95 lbs

Technical Specs

  • Package Quantity 100
  • Item Sleeve Anchor
  • Material Stainless Steel
  • Thread Size #10
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1,694
  • Head Style Hex Nut
  • Anchor Length 1-3/8"
  • Anchor Dia. 1/4"
  • Min. Embedment 1-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List