Skip Content
SLEEVE ANCHOR FLAT HD 3/8X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEEVE ANCHOR FLAT HD 3/8X6IN

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSLF386
  • Mfr. Model # SLF386
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.165 lbs

Product Details

Sleeve anchor, flat head, phillips. Size 3/8 x 6 in, 50 per package.

Technical Specs

  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1327
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2169
  • Item Sleeve Anchors
  • Meets/Exceeds AISI C 1008 - C1010
  • Anchor Length 6"
  • Anchor Dia. 5/16"
  • Min. Embedment 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list