Skip Content
SLEEVE ANCHOR FLAT HD 3/8X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE ANCHOR FLAT HD 3/8X5IN

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSLF385
  • Mfr. Model # SLF385
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.14 lbs

Product Details

Sleeve anchor, flat head, phillips. Size 3/8 x 5 in, 50 per package.

Technical Specs

  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list