SLEEVE ANCHOR 3/8X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLEEVE ANCHOR 3/8X3IN

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSLE383
  • Mfr. Model # SLE383
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.11 lbs

Product Details

Sleeve anchor. Zinc plated. Hex nut. Bolt thread size 5/16-18, anchor hole diameter 3/8 in, effective length 3 in, 50 per package.

Technical Specs

  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3080
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3064
  • Item Sleeve Anchors
  • Meets/Exceeds AISI C 1008 - C1010
  • Anchor Length 3"
  • Anchor Dia. 3/8"
  • Min. Embedment 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list