SLEEVE 3/8IN PAINTERS SOLUTION 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLEEVE 3/8IN PAINTERS SOLUTION 18IN

WOOSTER PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBR576-18
  • Mfr. Model # R576-18
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • For Use With 18" Roller Frame
  • Item Roller
  • Length 18"
  • Cover Material White Woven
  • Surfaces Medium
  • Core Material Polypropylene
  • Nap 3/8"
  • Paint Type All Paints

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list