Skip Content
SLEEVE 21IN WITH VELCRO UNCOATED CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE 21IN WITH VELCRO UNCOATED CU

SLEEVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS927-21V
  • Mfr. Model # S927-21V
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

7-gauge 10 inch seamless cut-resistant stainless steel knit sleeve, HPPE engineered fibre, fully lauderable. Approved for food handling, Cut level 5. 21 inch long version has Velcro(R) straps. Applications: food processing, glass handling, sheet metal and

Technical Specs

  • Item 21" Stainless Steel Knit Sleeve with Velcro(R) Straps
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list