Skip Content
SLEEVE 10 15 GAUGE GREY HPPE FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEEVE 10 15 GAUGE GREY HPPE FIBER

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS8115L16
  • Mfr. Model # S8115L16
  • UNSPSC # 46181516
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.09 lbs

Product Details

T-Flex(R) Sleeve. Gray 15 gauge seamless cut-resistant knit sleeve. HPPE engineered fiber. Approved for food handling. ANSI cut level 4. CFIA. Sold by each. Size: Large - 16 inch length.

Technical Specs

  • Length 16"
  • Application Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass
  • Item Cut Resistant Sleeve
  • Colour Gray
  • Material HPPE
  • Size Large
  • ANSI/ISEA Cut Level 4
  • Standards EN 388 2003
  • ANSI/ISEA Abrasion Level 1
  • Cuff Style Knit
  • ANSI/ISEA Puncture Level 0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list