Skip Content
SLEDGEHAMMER HANDLE,30 IN HICKORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGEHAMMER HANDLE,30 IN HICKORY

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NWF9
  • Mfr. Model # 3NWF9
  • UNSPSC # 27112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Wedges
  • For Use With Double Bit Axes
  • Item Replacement Handle
  • Handle Type Straight Hickory
  • Overall Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list