Skip Content
SLEDGE HAMMER PREMIUM 8LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER PREMIUM 8LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP32008
  • Mfr. Model # 32008
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 9.6 lbs

Technical Specs

  • Head Material Forged Steel
  • Face Diameter 2-3/16"
  • Handle Colour Black
  • Handle Design Ergonomic
  • Features Unbreakable Nuplaglas Handle, 100% Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole
  • Item Tether Ready Sledge Hammer
  • Overall Length 32"
  • Standards ASME B 107.54
  • Head Width 2-1/4"
  • Handle Material Fiberglass
  • Head Weight 8 lb.
  • Head Length 6-5/8"
  • Head Color Polished
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list