Skip Content
SLEDGE HAMMER PREMIUM 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLEDGE HAMMER PREMIUM 10LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP32010
  • Mfr. Model # 32010
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 11.7 lbs

Technical Specs

  • Face Diameter 2-5/8"
  • Head Material Forged Steel
  • Head Length 7-1/8"
  • Item Tether Ready Sledge Hammer
  • Handle Colour Black
  • Handle Design Ergonomic
  • Features Unbreakable Nuplaglas Handle, 100% Made in Usa, Mechloc and Nuplabond Head Connection, Lanyd. Hole
  • Overall Length 32"
  • Standards ASME B107.54
  • Handle Material Fibreglass
  • Head Width 2-1/2"
  • Head Weight 10 lbs.
  • Head Color Polished
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list